SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

PSA Sanding Disc, AlO, Cloth, 9 In, 100 Grit

NORTON| Zoro #: G2256475| Mfr #: 66261110658

$5.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: MaroonDisc Dia.: 9"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2256475 Mfr #: 66261110658
Color: MaroonDisc Dia.: 9"
Abrasive Type: CoatedBacking Material: Cloth
Grit: 100Item: PSA Sanding Disc
Backing Weight: XSeries: R228
Vacuum Hole Design: Non-VacuumGrade: Fine
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 9 In., Abrasive Grit 100, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Series R228, Backing Weight X, Color Maroon

Reviews