PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

PSA Sanding Disc, AlO, Cloth, 9 In, 150 Grit

NORTON| Zoro #: G1376112| Mfr #: 66261103719

$5.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: MaroonDisc Dia.: 9"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1376112 Mfr #: 66261103719
Color: MaroonDisc Dia.: 9"
Abrasive Type: CoatedBacking Material: Cloth
Grit: 150Item: PSA Sanding Disc
Backing Weight: XSeries: R228
Vacuum Hole Design: Non-VacuumGrade: Fine
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 9 In., Abrasive Grit 150, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Series R228, Backing Weight X, Color Maroon

Reviews