SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

PSA Sanding Disc, AlO, Paper, 5in, 220G, PK5

NORTON| Zoro #: G0313354| Mfr #: 07660701809

$2.78 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowItem: PSA Sanding DiscDisc Dia.: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0313354 Mfr #: 07660701809
Color: YellowItem: PSA Sanding Disc
Disc Dia.: 5"Backing Weight: C
Abrasive Type: CoatedBacking Material: Paper
Vacuum Hole Design: 8 HoleGrade: Very Fine
Grit: 220Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Canada

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design 8 Hole, Disc Diameter 5 In., Abrasive Grit 220, Abrasive Grade Very Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Color Yellow, Package Quantity 5

Reviews