SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

PSA Sanding Disc, Diamond, Cloth, 2in, 60G

NORTON| Zoro #: G2403441| Mfr #: 66260308159

$13.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenDisc Dia.: 2"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2403441 Mfr #: 66260308159
Color: GreenDisc Dia.: 2"
Abrasive Type: CoatedBacking Material: Cloth
Grit: 60Item: PSA Sanding Disc
Backing Weight: SASeries: FDD2
Vacuum Hole Design: No HoleGrade: Medium
Abrasive Material: DiamondCountry of Origin (subject to change): Switzerland

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 2 In., Abrasive Grit 60, Abrasive Grade Medium, Abrasive Material Diamond, Disc Backing Material Cloth, Series FDD2, Backing Weight SA, Color Green

Reviews