KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PSA Sanding Disc, Diamond, Cloth, 3in, 60G

NORTON| Zoro #: G0913884| Mfr #: 66260306366

$44.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: Cloth
Grit: 60
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0913884 Mfr #: 66260306366
Backing Material: ClothGrit: 60
Color: GreenAbrasive Type: Coated
Item: PSA Sanding DiscGrade: Medium
Backing Weight: XVacuum Hole Design: No Hole
Series: FDD3Disc Dia.: 3"
Abrasive Material: DiamondCountry of Origin (subject to change): Switzerland

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design No Hole, Disc Diameter 3 In., Abrasive Grit 60, Abrasive Grade Medium, Abrasive Material Diamond, Disc Backing Material Cloth, Series FDD3, Backing Weight X, Color Green

Reviews