Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PSA Sanding Disc, Diamond, Cloth, 3in, 800G

  • Zoro #: G0546341
  • Mfr #: 66260306369

$36.90

  • Grit: 800
  • Abrasive Grade: Ultra Fine
  • Abrasive Type: Coated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Norton #66260306369 Specifications

  • Zoro #: G0546341
  • Mfr #: 66260306369
Grit: 800 Abrasive Grade: Ultra Fine
Abrasive Type: Coated Vacuum Hole Design: No Hole
Backing Weight: X Disc Diameter: 3"
Color: White Item: PSA Sanding Disc
Abrasive Material: Diamond Disc Dia.: 3"
Disc Backing Material: Cloth Series: FDD3
Abrasive Grit: 800 Backing Material: Cloth
Grade: Ultra Fine Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 3 In., Abrasive Grit 800, Abrasive Grade Ultra Fine, Abrasive Material Diamond, Disc Backing Material Cloth, Series FDD3, Backing Weight X, Color White

Reviews of Norton #66260306369