PSA Sanding Disc, Diamond, Cloth, 5in, 120G

NORTON| Zoro #: G1193674| Mfr #: 66260307838

$60.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: FDD5
Backing Weight: SA
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1193674 Mfr #: 66260307838
Series: FDD5Backing Weight: SA
Color: BlackAbrasive Material: Diamond
Abrasive Type: CoatedVacuum Hole Design: No Hole
Disc Dia.: 5"Grit: 120
Item: PSA Sanding DiscBacking Material: Cloth
Grade: FineCountry of Origin (subject to change): Switzerland

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design No Hole, Disc Diameter 5 In., Abrasive Grit 120, Abrasive Grade Fine, Abrasive Material Diamond, Disc Backing Material Cloth, Series FDD5, Backing Weight SA, Color Black

Reviews