KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PSA Sanding Disc, Diamond, Cloth, 5in, 60G

NORTON| Zoro #: G1766974| Mfr #: 66260307839

$68.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Backing Material: Cloth
Grit: 60
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1766974 Mfr #: 66260307839
Backing Material: ClothGrit: 60
Color: GreenAbrasive Type: Coated
Item: PSA Sanding DiscGrade: Medium
Backing Weight: SAVacuum Hole Design: No Hole
Series: FDD5Disc Dia.: 5"
Abrasive Material: DiamondCountry of Origin (subject to change): Switzerland

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design No Hole, Disc Diameter 5 In., Abrasive Grit 60, Abrasive Grade Medium, Abrasive Material Diamond, Disc Backing Material Cloth, Series FDD5, Backing Weight SA, Color Green

Reviews