PSA Sanding Disc, Diamond, Cloth, 6in, 120G

NORTON| Zoro #: G0638382| Mfr #: 66260306382

$109.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: FDD6
Backing Weight: SA
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0638382 Mfr #: 66260306382
Series: FDD6Backing Weight: SA
Color: BlackAbrasive Material: Diamond
Abrasive Type: CoatedVacuum Hole Design: No Hole
Disc Dia.: 6"Grit: 120
Item: PSA Sanding DiscBacking Material: Cloth
Grade: FineCountry of Origin (subject to change): Switzerland

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design No Hole, Disc Diameter 6 In., Abrasive Grit 120, Abrasive Grade Fine, Abrasive Material Diamond, Disc Backing Material Cloth, Series FDD6, Backing Weight SA, Color Black

Reviews