PSA Sanding Disc, Diamond, Cloth, 6in, 200G

NORTON| Zoro #: G1468677| Mfr #: 66260306383

$61.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grit: 200
Disc Dia.: 6"
Series: FDD6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1468677 Mfr #: 66260306383
Grit: 200Disc Dia.: 6"
Series: FDD6Vacuum Hole Design: No Hole
Backing Weight: SAGrade: Very Fine
Abrasive Material: DiamondColor: Red
Abrasive Type: CoatedItem: PSA Sanding Disc
Backing Material: ClothCountry of Origin (subject to change): Switzerland

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 In., Abrasive Grade Very Fine, Abrasive Material Diamond, Disc Backing Material Cloth, Series FDD6, Backing Weight SA, Color Red

Reviews