Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
PSA Sanding Disc, Diamond, Cloth, 8in, 120G
  • Zoro #: G0293343
  • Mfr #: 66260306387
$145.04
  • Abrasive Material: Diamond
  • Disc Dia.: 8"
  • Series: FDD8
See full product details
This item ships free.

Norton #66260306387 Specifications

  • Zoro #: G0293343
  • Mfr #: 66260306387
Abrasive Material: Diamond Disc Dia.: 8"
Series: FDD8 Item: PSA Sanding Disc
Vacuum Hole Design: No Hole Grade: Fine
Abrasive Grit: 120 Color: Black
Grit: 120 Disc Backing Material: Cloth
Abrasive Grade: Medium Backing Material: Cloth
Disc Diameter: 8" Abrasive Type: Coated
Backing Weight: SA Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 8 In., Abrasive Grit 120, Abrasive Grade Medium, Abrasive Material Diamond, Disc Backing Material Cloth, Series FDD8, Backing Weight SA, Color Black

Reviews of Norton #66260306387