20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

PSA Sanding Disc, Diamond, Cloth, 8in, 1800G

NORTON| Zoro #: G2126747| Mfr #: 66260306390

$115.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2126747 Mfr #: 66260306390
Vacuum Hole Design: No HoleBacking Material: Cloth
Item: PSA Sanding DiscAbrasive Type: Coated
Abrasive Material: DiamondGrit: 1800
Backing Weight: SADisc Dia.: 8"
Series: FDD8Grade: Ultra Fine
Color: BlueCountry of Origin (subject to change): Switzerland

Product Description

PSA Sanding Disc, Vacuum Hole Design No Hole, Disc Dia. 8 In., Grade Ultra Fine, Grit 1800, Abrasive Type Coated, Abrasive Material Diamond, Backing Material Cloth, Series FDD8, Backing Weight SA, Color Blue

Product Reviews

Save 15%. Sign up for Z-mail.