Shop Alternate Products
This Product is Discontinued
Norton Abrasives
PSA Sanding Disc, Diamond, Cloth, 8in, 800G (Discontinued)
Mfr # 66260306386
Zoro # G1017405
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disc Dia. 8"
- Grit 800
- Vacuum Hole Design No Hole
- Abrasive Material Diamond
- Grade Ultra Fine