Norton Abrasives
PSA Sanding Disc Roll, 6 In, P80GSC
Mfr # 66254487446
Zoro # G4006457
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit P80
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Silicon Carbide
- Grade P
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 180 Grit 66261136592
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 40 Grit 66261136604
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 120 Grit 66261136583
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 16" dia 66261138334
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 6in, P40G, PK25 63642506216
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P320G 66261155378
- NORTON ABRASIVES Sandingdisc 5" 120G 50Pk 07660701644
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 6" dia 66261123573
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 8in, 400G 66260311769
- NORTON CO PSA 5" DISC P220B GRIT (100/ROLL) NR83811
- VSM 12" Diameter PSA Sanding Disc, Aluminum Oxide, 80G, J-Weight, PK 10 335551
- Norton Abrasives Adhesive Discs