KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PSA Sanding Disc, ZircAlO, Cloth, 10in, 60G

NORTON| Zoro #: G1278505| Mfr #: 66261138316

$8.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: R821
Backing Weight: Y
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1278505 Mfr #: 66261138316
Series: R821Backing Weight: Y
Color: BlueAbrasive Material: Zirconia Alumina
Abrasive Type: CoatedVacuum Hole Design: No Hole
Disc Dia.: 10"Grit: 60
Item: PSA Sanding DiscBacking Material: Cloth
Grade: MediumCountry of Origin (subject to change): United States

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design No Hole, Disc Diameter 10 In., Abrasive Grit 60, Abrasive Grade Medium, Abrasive Material Zirconia Alumina, Disc Backing Material Cloth, Series R821, Backing Weight Y, Color Blue

Reviews