SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

PSA Sanding Disc, ZircAlO, Cloth, 10in, 80G

NORTON| Zoro #: G1734065| Mfr #: 66261138317

$8.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueDisc Dia.: 10"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1734065 Mfr #: 66261138317
Color: BlueDisc Dia.: 10"
Abrasive Type: CoatedBacking Material: Cloth
Grit: 80Item: PSA Sanding Disc
Backing Weight: YSeries: R821
Vacuum Hole Design: No HoleGrade: Medium
Abrasive Material: Zirconia AluminaCountry of Origin (subject to change): United States

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 10 In., Abrasive Grit 80, Abrasive Grade Medium, Abrasive Material Zirconia Alumina, Disc Backing Material Cloth, Series R821, Backing Weight Y, Color Blue

Reviews