PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

PSA Sanding Disc, ZircAlO, Cloth, 12in, 50G

NORTON| Zoro #: G1631542| Mfr #: 66261138321

$10.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueDisc Dia.: 12"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1631542 Mfr #: 66261138321
Color: BlueDisc Dia.: 12"
Abrasive Type: CoatedBacking Material: Cloth
Grit: 50Item: PSA Sanding Disc
Backing Weight: YSeries: R821
Vacuum Hole Design: Non-VacuumGrade: Coarse
Abrasive Material: Zirconia AluminaCountry of Origin (subject to change): United States

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 12 In., Abrasive Grit 50, Abrasive Grade Coarse, Abrasive Material Zirconia Alumina, Disc Backing Material Cloth, Series R821, Backing Weight Y, Color Blue

Reviews