KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Qk Chang Dsc BU Pad, 1-1/2D, TS

NORTON| Zoro #: G2022912| Mfr #: 63642543200

$20.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Disc Backup Pad
Body Material: Rubber
Back Mounting Type: Straight Shaft
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2022912 Mfr #: 63642543200
Item: Disc Backup PadBody Material: Rubber
Back Mounting Type: Straight ShaftBack Mounting Size: 1/4"
Face Mounting Type: TSMax. Speed: 25,000 rpm
Diameter: 1-1/2"Density: Medium
Vacuum Hole Design: No HoleCountry of Origin (subject to change): China

Description

Disc Backup Pad, Disc Diameter 1-1/2 In., Face Mounting Type TS, Back Mounting Type Straight Shaft, Back Mounting Size 1/4 In., Max. RPM 25,000, Density Medium, Vacuum Hole Design No Hole, Body Material Rubber

Reviews