SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Qk Chang Dsc BU Pad, 1D, TS, TurnOnOff

NORTON| Zoro #: G0642302| Mfr #: 63642543185

$15.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: RubberDiameter: 1"Item: Disc Backup Pad
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0642302 Mfr #: 63642543185
Body Material: RubberDiameter: 1"
Item: Disc Backup PadBack Mounting Size: 1/4"
Face Mounting Type: TSBack Mounting Type: Straight Shaft
Vacuum Hole Design: No HoleDensity: Medium
Max. Speed: 40,000 rpmCountry of Origin (subject to change): China

Description

Disc Backup Pad, Disc Diameter 1 In., Face Mounting Type TS, Back Mounting Type Straight Shaft, Back Mounting Size 1/4 In., Max. RPM 40,000, Density Medium, Vacuum Hole Design Non-Vacuum, Body Material Rubber

Reviews