customer-service Help
Norton

Qk Chang Dsc BU Pad, 2D, TR,

Norton Qk Chang Dsc BU Pad, 2D, TR,  66261055103
Hover or click to zoom Tap to zoom
$40.16
  • Item: Disc Backup Pad
  • Disc Diameter: 2 in
  • Face Mounting Type: TR
See full product details
Orders over $75 ship free.

Total: $40.16

Norton #66261055103 Specifications

  • Item: Disc Backup Pad
  • Disc Diameter: 2 in
  • Face Mounting Type: TR
  • Back Mounting Type: Straight Shaft
  • Back Mounting Size: 1/4 in
  • Max. RPM: 25,000 RPM
  • Density: Medium
  • Vacuum Hole Design: No Hole
  • Diameter: 2"
  • Body Material: Rubber
  • Max. Speed: 25,000 rpm
  • Country of Origin (subject to change): China

Description

Disc Backup Pad, Disc Diameter 2 in, Face Mounting Type TR, Back Mounting Type Straight Shaft, Back Mounting Size 1/4 in, Max. RPM 25,000 RPM, Density Medium, Vacuum Hole Design Non-Vacuum, Body Material Rubber

Reviews of Norton #66261055103