BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Qk Chang Dsc BU Pad, 3D, TR

NORTON| Zoro #: G2417685| Mfr #: 66261055105

$18.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: RubberDiameter: 3"Item: Disc Backup Pad
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2417685 Mfr #: 66261055105
Body Material: RubberDiameter: 3"
Item: Disc Backup PadBack Mounting Size: 1/4"
Face Mounting Type: TRBack Mounting Type: Straight Shaft
Density: MediumVacuum Hole Design: No Hole
Max. Speed: 20,000 rpmCountry of Origin (subject to change): China

Description

Disc Backup Pad, Disc Diameter 3 In., Face Mounting Type TR, Back Mounting Type Straight Shaft, Back Mounting Size 1/4 In., Max. RPM 20,000, Density Medium, Vacuum Hole Design Non-Vacuum, Body Material Rubber

Reviews