DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Qk Chang Dsc BU Pad, 3D, TS, TurnOnOff

NORTON| Zoro #: G0688904| Mfr #: 63642543220

$26.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Density: Hard
Diameter: 3"
Back Mounting Type: Straight Shaft
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0688904 Mfr #: 63642543220
Density: HardDiameter: 3"
Back Mounting Type: Straight ShaftBody Material: Rubber
Max. Speed: 20,000 rpmFace Mounting Type: TS
Item: Disc Backup PadVacuum Hole Design: No Hole
Back Mounting Size: 1/4"Country of Origin (subject to change): China

Description

Disc Backup Pad, Disc Diameter 3 In., Face Mounting Type TS, Back Mounting Type Straight Shaft, Back Mounting Size 1/4 In., Max. RPM 20,000, Density Hard, Vacuum Hole Design Non-Vacuum, Body Material Rubber

Reviews