KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Qk Chang Dsc BU Pad, 5D

NORTON| Zoro #: G0688597| Mfr #: 63642503663

$23.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Speed: 13,000 rpm
Item: Disc Backup Pad
Back Mounting Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0688597 Mfr #: 63642503663
Max. Speed: 13,000 rpmItem: Disc Backup Pad
Back Mounting Size: 5/8"-11Face Mounting Type: TS
Density: HardDiameter: 5"
Back Mounting Type: Threaded Arbor HoleVacuum Hole Design: Non-Vacuum
Body Material: plasticCountry of Origin (subject to change): United States

Description

Disc Backup Pad, Disc Diameter 5 In., Face Mounting Type TS, Back Mounting Type Threaded Arbor Hole, Back Mounting Size 5/8 In.-11, Max. RPM 13,000, Density Hard, Vacuum Hole Design Non-Vacuum, Body Material Plastic

Reviews