KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Qk Chang Dsc BU Pad, 6 Hol, 7 Dia, TS

NORTON| Zoro #: G0446065| Mfr #: 63642504873

$37.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Disc Backup Pad
Body Material: plastic
Back Mounting Type: Threaded Arbor Hole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0446065 Mfr #: 63642504873
Item: Disc Backup PadBody Material: plastic
Back Mounting Type: Threaded Arbor HoleBack Mounting Size: 5/8"-11
Face Mounting Type: TSMax. Speed: 8600 rpm
Diameter: 7"Density: Hard
Vacuum Hole Design: 6 HoleCountry of Origin (subject to change): United States

Description

Disc Backup Pad, Disc Diameter 7 In., Face Mounting Type TS, Back Mounting Type Threaded Arbor Hole, Back Mounting Size 5/8 In.-11, Max. RPM 8600, Density Hard, Vacuum Hole Design 6 Hole, Body Material Plastic

Reviews