HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Qk Change Disc, AlO, 1-1/2, 100G, TS, PK100

NORTON| Zoro #: G1780651| Mfr #: 66261138110

$52.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Grit: 100
Disc Dia.: 1-1/2"
Series: R228
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1780651 Mfr #: 66261138110
Grit: 100Disc Dia.: 1-1/2"
Series: R228Max. RPM: 30,000
Backing Weight: XGrade: Fine
Abrasive Material: Aluminum OxideColor: Maroon
Abrasive Type: CoatedAttachment Type: Turn-On/Off
Attaching System: TSItem: Quick Change Disc
Backing Material: ClothCountry of Origin (subject to change): United States

Description

Quick Change Disc, Disc Dia. 1-1/2 In., Attaching System Turn-On/Off, Attachment Type Turn-On/Off, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 100, Grade Fine, Max. RPM 30,000, Series R228, Backing Material Cloth, Backing Weight X, Color Maroon, Package Quantity 100

Reviews