KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Qk Change Disc, AlO, 1-1/2, 120G, F, TS, PK100

NORTON| Zoro #: G1427657| Mfr #: 66261138105

$52.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Series: R228
Backing Weight: X
Color: Maroon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1427657 Mfr #: 66261138105
Series: R228Backing Weight: X
Color: MaroonAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedDisc Dia.: 1-1/2"
Max. RPM: 30,000Item: Quick Change Disc
Grit: 120Attachment Type: Turn-On/Off
Backing Material: ClothAttaching System: TS
Grade: FineCountry of Origin (subject to change): United States

Description

Quick Change Disc, Disc Dia. 1-1/2 In., Attaching System Turn-On/Off, Attachment Type Turn-On/Off, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Max. RPM 30,000, Series R228, Backing Material Cloth, Backing Weight X, Color Maroon, Package Quantity 100

Reviews