SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Qk Change Disc, AlO, 1-1/2in, 180G, TS, PK100

NORTON| Zoro #: G0657842| Mfr #: 66261138099

$56.13 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: MaroonDisc Dia.: 1-1/2"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0657842 Mfr #: 66261138099
Color: MaroonDisc Dia.: 1-1/2"
Abrasive Type: CoatedMax. RPM: 30,000
Backing Material: ClothGrit: 180
Item: Quick Change DiscBacking Weight: X
Attaching System: TSSeries: R228
Grade: Very FineAbrasive Material: Aluminum Oxide
Attachment Type: Turn-On/OffCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TS/TSM Turn-On/Off, Disc Attachment Type Type 2, Disc Diameter 1-1/2 In., Abrasive Grit 180, Abrasive Grade Very Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Max. RPM 30,000, Series R228, Backing Weight X, Color Maroon, Package Quantity 100

Reviews