Qk Change Disc, AlO, 1-1/2in, 60G, TS, PK100

NORTON| Zoro #: G0463425| Mfr #: 66261138120

$52.00 /pk

This item ships free. Details.Standard ground shipping.
Grit: 60Disc Dia.: 1-1/2"Series: R228
Save 15%. Sign up for Z-mail.


Zoro #: G0463425 Mfr #: 66261138120
Grit: 60Disc Dia.: 1-1/2"
Series: R228Max. RPM: 30,000
Backing Weight: XGrade: Medium
Abrasive Material: Aluminum OxideColor: Maroon
Abrasive Type: CoatedAttachment Type: Turn-On/Off
Attaching System: TSItem: Quick Change Disc
Backing Material: ClothCountry of Origin (subject to change): United States


Quick Change Disc, Disc Dia. 1-1/2 In., Attaching System Turn-On/Off, Attachment Type Turn-On/Off, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 60, Grade Medium, Max. RPM 30,000, Series R228, Backing Material Cloth, Backing Weight X, Color Maroon, Package Quantity 100