Qk Change Disc, AlO, 1-1/2in, 80G, TR, PK100

NORTON| Zoro #: G1182334| Mfr #: 66261121013

$60.80 /pk

This item ships free. Details.Standard ground shipping.
Series: R228Backing Weight: XColor: Maroon
Save 15%. Sign up for Z-mail.


Zoro #: G1182334 Mfr #: 66261121013
Series: R228Backing Weight: X
Color: MaroonAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedDisc Dia.: 1-1/2"
Max. RPM: 30,000Item: Quick Change Disc
Grit: 80Attachment Type: Roll-On/Off
Backing Material: ClothAttaching System: TR
Grade: MediumCountry of Origin (subject to change): United States


Quick Change Disc, Abrasive Type Coated, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 1-1/2 In., Abrasive Grit 80, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Max. RPM 30,000, Series R228, Backing Weight X, Color Maroon, Package Quantity 100