Qk Change Disc, CerAlO, 1-1/2in, 120G, PK100

NORTON| Zoro #: G2190675| Mfr #: 66261137772

$72.07 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2190675 Mfr #: 66261137772
Series: R981Backing Weight: Y
Item: Quick Change DiscAbrasive Type: Coated
Color: RedAbrasive Material: Ceramic
Backing Material: ClothGrit: 120
Attaching System: TSMax. RPM: 30, 000
Grade: FineDisc Dia.: 1-1/2"
Attachment Type: Turn-On/OffCountry of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 1-1/2 In., Attaching System Turn-On/Off, Attachment Type Turn-On/Off, Abrasive Type Coated, Abrasive Material Ceramic, Grit 120, Grade Fine, Max. RPM 30,000, Series R981, Backing Material Cloth, Backing Weight Y, Color Red, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.