SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Qk Change Disc, CerAlO, 1-1/2in, 36G, PK100

NORTON| Zoro #: G1251765| Mfr #: 66261162307

$55.76 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: OrangeDisc Dia.: 1-1/2"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1251765 Mfr #: 66261162307
Color: OrangeDisc Dia.: 1-1/2"
Abrasive Type: CoatedMax. RPM: 25,000
Backing Material: ClothGrit: 36
Item: Quick Change DiscBacking Weight: Y
Attaching System: TSSeries: R980
Grade: Extra CoarseAbrasive Material: Ceramic
Attachment Type: Turn-On/OffCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TS/TSM Turn-On/Off, Disc Attachment Type Type 2, Disc Diameter 1-1/2 In., Abrasive Grit 36, Abrasive Grade Extra Coarse, Abrasive Material Ceramic, Disc Backing Material Cloth, Max. RPM 25,000, Series R980, Backing Weight Y, Color Orange, Package Quantity 100

Reviews