KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Qk Change Disc, CerAlO, 1-1/2in, 36GR, PK100

NORTON| Zoro #: G1024965| Mfr #: 66261162308

$75.02 /pk

This item ships free. Details.Standard ground shipping.
Details:
Series: R980
Backing Weight: Y
Color: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1024965 Mfr #: 66261162308
Series: R980Backing Weight: Y
Color: OrangeAbrasive Material: Ceramic
Abrasive Type: CoatedDisc Dia.: 1-1/2"
Max. RPM: 30,000Item: Quick Change Disc
Grit: 36Attachment Type: Roll-On/Off
Backing Material: ClothAttaching System: TR
Grade: Extra CoarseCountry of Origin (subject to change): United States

Description

Quick Change Disc, Disc Dia. 1-1/2 In., Attaching System TR, Attachment Type Roll-On/Off, Abrasive Type Coated, Abrasive Material Ceramic, Grit 36, Grade Extra Coarse, Max. RPM 30,000, Series R980, Backing Material Cloth, Backing Weight Y, Color Orange, Package Quantity 100

Reviews