Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Qk Change Disc, CerAlO, 1-1/2in, 50G, PK100

NORTON | Zoro #: G0924375 | Mfr #: 66261162309

$ 72.95 /pk

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0924375 Mfr #: 66261162309
Attachment Type: Turn-On/Off Backing Weight: Y
Grade: Coarse Disc Dia.: 1-1/2"
Series: R980 Abrasive Type: Coated
Color: Orange Max. RPM: 25,000
Backing Material: Cloth Grit: 50
Attaching System: TS Abrasive Material: Ceramic
Item: Quick Change Disc Country of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TS/TSM Turn-On/Off, Disc Attachment Type Type 2, Disc Diameter 1-1/2 In., Abrasive Grit 50, Abrasive Grade Coarse, Abrasive Material Ceramic, Disc Backing Material Cloth, Max. RPM 25,000, Series R980, Backing Weight Y, Color Orange, Package Quantity 100

Reviews