JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Qk Change Disc, CerAlO, 2in, 120G, TR, PK25

NORTON| Zoro #: G0979011| Mfr #: 66261137752

$24.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0979011 Mfr #: 66261137752
Abrasive Material: CeramicBacking Material: Cloth
Abrasive Type: CoatedSeries: R981
Item: Quick Change DiscColor: Red
Backing Weight: YGrit: 120
Attaching System: TRMax. RPM: 25, 000
Disc Dia.: 2"Attachment Type: Roll-On/Off
Grade: FineCountry of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 2 In., Attaching System TR, Attachment Type Roll-On/Off, Abrasive Type Coated, Abrasive Material Ceramic, Grit 120, Grade Fine, Max. RPM 25,000, Series R981, Backing Material Cloth, Backing Weight Y, Color Red, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.