SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Qk Change Disc, CerAlO, 2in, 120G, TS, PK25

NORTON| Zoro #: G1711026| Mfr #: 66261137776

$15.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedDisc Dia.: 2"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1711026 Mfr #: 66261137776
Color: RedDisc Dia.: 2"
Abrasive Type: CoatedMax. RPM: 25,000
Backing Material: ClothGrit: 120
Item: Quick Change DiscBacking Weight: Y
Attaching System: TSSeries: R981
Grade: FineAbrasive Material: Ceramic
Attachment Type: Turn-On/OffCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TS/TSM Turn-On/Off, Disc Attachment Type Type 2, Disc Diameter 2 In., Abrasive Grit 120, Abrasive Grade Medium, Abrasive Material Ceramic, Disc Backing Material Cloth, Max. RPM 25,000, Series R981, Backing Weight Y, Color Red, Package Quantity 25

Reviews