KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Qk Change Disc, CerAlO, 3in, 120G, TR, PK25

NORTON| Zoro #: G2027094| Mfr #: 66261137755

$35.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: R981
Backing Weight: Y
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2027094 Mfr #: 66261137755
Series: R981Backing Weight: Y
Color: RedAbrasive Material: Ceramic
Abrasive Type: CoatedDisc Dia.: 3"
Max. RPM: 20,000Item: Quick Change Disc
Grit: 120Attachment Type: Roll-On/Off
Backing Material: ClothAttaching System: TR
Grade: FineCountry of Origin (subject to change): United States

Description

Quick Change Disc, Disc Dia. 3 In., Attaching System TR, Attachment Type Roll-On/Off, Abrasive Type Coated, Abrasive Material Ceramic, Grit 120, Grade Fine, Max. RPM 20,000, Series R981, Backing Material Cloth, Backing Weight Y, Color Red, Package Quantity 25

Reviews