Qk Change Disc, CerAlO, 3in, 120G, TS, PK25

NORTON| Zoro #: G1261215| Mfr #: 66261137780

$19.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: R981
Backing Weight: Y
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1261215 Mfr #: 66261137780
Series: R981Backing Weight: Y
Color: RedAbrasive Material: Ceramic
Abrasive Type: CoatedDisc Dia.: 3"
Max. RPM: 20,000Item: Quick Change Disc
Grit: 120Attachment Type: Turn-On/Off
Backing Material: ClothAttaching System: TS
Grade: FineCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TS/TSM Turn-On/Off, Disc Attachment Type Type 2, Disc Diameter 3 In., Abrasive Grit 120, Abrasive Grade Fine, Abrasive Material Ceramic, Disc Backing Material Cloth, Max. RPM 20,000, Series R981, Backing Weight Y, Color Red, Package Quantity 25

Reviews