Qk Change Disc, ZircAlO, 1-1/2in, 36G, PK100

NORTON| Zoro #: G1966964| Mfr #: 66261138624

$50.02 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: Bluefire
Backing Weight: Y
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1966964 Mfr #: 66261138624
Series: BluefireBacking Weight: Y
Color: BlueAbrasive Material: Zirconia Alumina
Abrasive Type: CoatedDisc Dia.: 1-1/2"
Max. RPM: 30,000Item: Quick Change Disc
Grit: 36Attachment Type: Turn-On/Off
Backing Material: ClothAttaching System: TS
Grade: Extra CoarseCountry of Origin (subject to change): United States

Description

Quick Change Disc, Disc Dia. 1-1/2 In., Attaching System Turn-On/Off, Attachment Type Turn-On/Off, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 36, Grade Extra Coarse, Max. RPM 30,000, Series BlueFire, Backing Material Cloth, Backing Weight Y, Color Blue, Package Quantity 100

Reviews