KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Qk Change Disc, ZircAlO, 1-1/2in, 60G, PK100

NORTON| Zoro #: G1139643| Mfr #: 66261121043

$47.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Bluefire
Backing Weight: Y
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1139643 Mfr #: 66261121043
Series: BluefireBacking Weight: Y
Color: BlueAbrasive Material: Zirconia Alumina
Abrasive Type: CoatedDisc Dia.: 1-1/2"
Max. RPM: 30,000Item: Quick Change Disc
Grit: 60Attachment Type: Roll-On/Off
Backing Material: ClothAttaching System: TR
Grade: MediumCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 1-1/2 In., Abrasive Grit 60, Abrasive Grade Medium, Abrasive Material Zirconia Alumina, Disc Backing Material Cloth, Max. RPM 30,000, Series BlueFire, Backing Weight Y, Color Blue, Package Quantity 100

Reviews