KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Qk Change Disc, ZircAlO, 1-1/2in, 80G, PK100

NORTON| Zoro #: G2388967| Mfr #: 66261121044

$60.44 /pk

This item ships free. Details.Standard ground shipping.
Details:
Backing Material: Cloth
Attachment Type: Roll-On/Off
Grit: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2388967 Mfr #: 66261121044
Backing Material: ClothAttachment Type: Roll-On/Off
Grit: 80Color: Blue
Abrasive Type: CoatedItem: Quick Change Disc
Backing Weight: YGrade: Medium
Series: BluefireMax. RPM: 30,000
Disc Dia.: 1-1/2"Abrasive Material: Zirconia Alumina
Attaching System: TRCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 1-1/2 In., Abrasive Grit 80, Abrasive Grade Medium, Abrasive Material Zirconia Alumina, Disc Backing Material Cloth, Max. RPM 30,000, Series BlueFire, Backing Weight Y, Color Blue, Package Quantity 100

Reviews