Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Qk Change Disc, ZircAlO, 1-1/2in, 80G, PK100

  • Zoro #: G0450825
  • Mfr #: 66261138620
$48.64 ($0.49/unit)
  • Backing Weight: Y
  • Backing Material: Cloth
  • Disc Diameter: 1 1/2 in
See full product details
Orders over $75 ship free.

Norton #66261138620 Specifications

  • Zoro #: G0450825
  • Mfr #: 66261138620
Backing Weight: Y Backing Material: Cloth
Disc Diameter: 1 1/2 in Grit: 80
Disc Attachment Type: Type 2 Abrasive Grade: Coarse
Attachment Type: Turn-On/Off Abrasive Grit: 80
Disc Backing Material: Cloth Max. RPM: 30,000 RPM
Abrasive Material: Zirconia Alumina Item: Quick Change Disc
Color: Blue Disc Dia.: 1-1/2"
Series: BlueFire Grade: Medium
Disc Attachment System: TS/TSM Turn-On/Off Abrasive Type: Coated
Attaching System: TS Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TS/TSM Turn-On/Off, Disc Attachment Type Type 2, Disc Diameter 1 1/2 in, Abrasive Grit 80, Abrasive Grade Coarse, Abrasive Material Zirconia Alumina, Disc Backing Material Cloth, Max. RPM 30,000 RPM, Series BlueFire, Backing Weight Y, Color Blue, Package Quantity 100

Reviews of Norton #66261138620