KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Qk Change Disc, ZircAlO, 2in, 36G, TS, PK25

NORTON| Zoro #: G1006801| Mfr #: 66261138637

$20.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Bluefire
Backing Weight: Y
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1006801 Mfr #: 66261138637
Series: BluefireBacking Weight: Y
Color: BlueAbrasive Material: Zirconia Alumina
Abrasive Type: CoatedDisc Dia.: 2"
Max. RPM: 25,000Item: Quick Change Disc
Grit: 36Attachment Type: Turn-On/Off
Backing Material: ClothAttaching System: TS
Grade: Extra CoarseCountry of Origin (subject to change): United States

Description

Quick Change Disc, Disc Dia. 2 In., Attaching System Turn-On/Off, Attachment Type Turn-On/Off, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 36, Grade Extra Coarse, Max. RPM 25,000, Series BlueFire, Backing Material Cloth, Backing Weight Y, Color Blue, Package Quantity 25

Reviews