Qk Change Disc, ZircAlO, 2in, 50G, TS, PK25

NORTON| Zoro #: G0700052| Mfr #: 66261138635

$13.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Bluefire
Backing Weight: Y
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0700052 Mfr #: 66261138635
Series: BluefireBacking Weight: Y
Color: BlueAbrasive Material: Zirconia Alumina
Abrasive Type: CoatedDisc Dia.: 2"
Max. RPM: 25,000Item: Quick Change Disc
Grit: 50Attachment Type: Turn-On/Off
Backing Material: ClothAttaching System: TS
Grade: CoarseCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TS/TSM Turn-On/Off, Disc Attachment Type Type 2, Disc Diameter 2 In., Abrasive Grit 50, Abrasive Grade Coarse, Abrasive Material Zirconia Alumina, Disc Backing Material Cloth, Max. RPM 25,000, Series BlueFire, Backing Weight Y, Color Blue, Package Quantity 25

Reviews