Qk Change Disc, ZircAlO, 2in, 60G, TS, PK25

NORTON| Zoro #: G1245404| Mfr #: 66261138634

$17.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Grit: 60Disc Dia.: 2"Series: Bluefire
Save 15%. Sign up for Z-mail.


Zoro #: G1245404 Mfr #: 66261138634
Grit: 60Disc Dia.: 2"
Series: BluefireMax. RPM: 25,000
Backing Weight: YGrade: Medium
Abrasive Material: Zirconia AluminaColor: Blue
Abrasive Type: CoatedAttachment Type: Turn-On/Off
Attaching System: TSItem: Quick Change Disc
Backing Material: ClothCountry of Origin (subject to change): United States


Quick Change Disc, Abrasive Type Coated, Disc Attachment System TS/TSM Turn-On/Off, Disc Attachment Type Type 2, Disc Diameter 2 In., Abrasive Grit 60, Abrasive Grade Medium, Abrasive Material Zirconia Alumina, Disc Backing Material Cloth, Max. RPM 25,000, Series BlueFire, Backing Weight Y, Color Blue, Package Quantity 25