Qk Change Disc, ZircAlO, 3in, 24G, TR, PK25

NORTON| Zoro #: G1184477| Mfr #: 66261138675

$30.06 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 24
Disc Dia.: 3"
Series: Bluefire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1184477 Mfr #: 66261138675
Grit: 24Disc Dia.: 3"
Series: BluefireMax. RPM: 20,000
Backing Weight: YGrade: Extra Coarse
Abrasive Material: Zirconia AluminaColor: Blue
Abrasive Type: CoatedAttachment Type: Roll-On/Off
Attaching System: TRItem: Quick Change Disc
Backing Material: ClothCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 3 In., Abrasive Grit 24, Abrasive Grade Extra Coarse, Abrasive Material Zirconia Alumina, Disc Backing Material Cloth, Max. RPM 20,000, Series BlueFire, Backing Weight Y, Color Blue, Package Quantity 25

Reviews