SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Qk Change Disc, ZircAlO, 3in, 24G, TS, PK25

NORTON| Zoro #: G0778206| Mfr #: 66261138665

$26.11 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueDisc Dia.: 3"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0778206 Mfr #: 66261138665
Color: BlueDisc Dia.: 3"
Abrasive Type: CoatedMax. RPM: 20,000
Backing Material: ClothGrit: 24
Item: Quick Change DiscBacking Weight: Y
Attaching System: TSSeries: Bluefire
Grade: Extra CoarseAbrasive Material: Zirconia Alumina
Attachment Type: Turn-On/OffCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TS/TSM Turn-On/Off, Disc Attachment Type Type 2, Disc Diameter 3 In., Abrasive Grit 24, Abrasive Grade Extra Coarse, Abrasive Material Zirconia Alumina, Disc Backing Material Cloth, Max. RPM 20,000, Series BlueFire, Backing Weight Y, Color Blue, Package Quantity 25

Reviews