Qk Change Disc, ZircAlO, 3in, 50G, TR, PK25

NORTON| Zoro #: G2285017| Mfr #: 66261138673

$25.66 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Bluefire
Backing Weight: Y
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2285017 Mfr #: 66261138673
Series: BluefireBacking Weight: Y
Color: BlueAbrasive Material: Zirconia Alumina
Abrasive Type: CoatedDisc Dia.: 3"
Max. RPM: 20,000Item: Quick Change Disc
Grit: 50Attachment Type: Roll-On/Off
Backing Material: ClothAttaching System: TR
Grade: CoarseCountry of Origin (subject to change): United States

Description

Quick Change Disc, Disc Dia. 3 In., Attaching System TR, Attachment Type Roll-On/Off, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 50, Grade Coarse, Max. RPM 20,000, Series BlueFire, Backing Material Cloth, Backing Weight Y, Color Blue, Package Quantity 25

Reviews