Qk Change Disc, ZircAlO, 3in, 80G, TR, PK25

NORTON| Zoro #: G2131202| Mfr #: 66261121054

$23.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: Cloth
Attachment Type: Roll-On/Off
Grit: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2131202 Mfr #: 66261121054
Backing Material: ClothAttachment Type: Roll-On/Off
Grit: 80Color: Blue
Abrasive Type: CoatedItem: Quick Change Disc
Backing Weight: YGrade: Medium
Series: BluefireMax. RPM: 20,000
Disc Dia.: 3"Abrasive Material: Zirconia Alumina
Attaching System: TRCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 3 In., Abrasive Grit 80, Abrasive Grade Medium, Abrasive Material Zirconia Alumina, Disc Backing Material Cloth, Max. RPM 20,000, Series BlueFire, Backing Weight Y, Color Blue, Package Quantity 25

Reviews