KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Quick Chang Disc Backup Pad, 3D, TS

NORTON| Zoro #: G2303524| Mfr #: 63642543225

$27.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Speed: 20,000 rpm
Item: Disc Backup Pad
Back Mounting Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2303524 Mfr #: 63642543225
Max. Speed: 20,000 rpmItem: Disc Backup Pad
Back Mounting Size: 1/4"Face Mounting Type: TS
Density: MediumDiameter: 3"
Back Mounting Type: Straight ShaftVacuum Hole Design: Non-Vacuum
Body Material: RubberCountry of Origin (subject to change): China

Description

Disc Backup Pad, Disc Diameter 3 In., Face Mounting Type TS, Back Mounting Type Straight Shaft, Back Mounting Size 1/4 In., Max. RPM 20,000, Density Medium, Vacuum Hole Design Non-Vacuum, Body Material Rubber

Reviews