customer-service Help
Norton

Quick Change Disc, 2 In D, Grit 150, TR

Norton Quick Change Disc, 2 In D, Grit 150, TR 66623335433
Hover or click to zoom Tap to zoom
$1.55
  • Item: Quick Change Disc
  • Disc Dia.: 2"
  • Attaching System: TR (Type III)
See full product details
Orders over $75 ship free.

Total: $1.55

Norton #66623335433 Specifications

  • Item: Quick Change Disc
  • Disc Dia.: 2"
  • Attaching System: TR (Type III)
  • Grit: 150
  • Grade: Very Fine
  • Abrasive Material: Aluminum Oxide Aggregate
  • Abrasive Type: Non-Woven
  • Max RPM: 30,000 rpm
  • Series: Bear-Tex Vortex Rapid Prep
  • Backing Material: Nylon
  • Style: Roll-On/Roll-Off
  • Attachment Type: Roll-On/Off
  • Abrasive Grit: 150
  • Disc Attachment Type: Type 3
  • Max. RPM: 30,000 RPM
  • Disc Attachment System: TR Roll-On/Off
  • Color: Blue
  • Backing Weight: B
  • Abrasive Grade: Medium
  • Disc Backing Material: Paper
  • Disc Diameter: 2 in
  • Country of Origin (subject to change): Mexico

Description

Quick Change Disc, Abrasive Type Non-Woven, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 2 in, Abrasive Grit 150, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Max. RPM 30,000 RPM, Series Vortex Rapid Prep, Backing Weight B, Color Blue

Reviews of Norton #66623335433